Shop All Beakers & Pitchers
Sibata
Volumetric Flask, Amber, 100mL, PK4
Mfr # 2307A-100
Zoro # G9446166
product price: $80.85
/pk 4, $20.21/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 3.38 oz
- Color Amber
- Labware Capacity - Metric 100 mL
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sibata
- MFR # 2307A-100
- Zoro # G9446166
- Country of Origin Taiwan, Province of China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 7.09 in |
Stopper Size | 13mm |
Overall Height | 180mm |
Height | 180mm |
Diameter | 60mm |
Labware Height - Metric | 180 mm |
Body Diameter - Metric | 60 mm |
Joint Size | 13 |
Overall Height - Metric | 180 mm |
Compatible with Stopper Size | 13 |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 600mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8010600)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Printed Graduations, 10000mL (3652-10M)
- Sibata Beakers & Pitchers