Shop All Flasks
Sibata
Volumetric Flask, 500 mL, 280 mm H, PK2
Mfr # 2307A-500
Zoro # G4619305
product price: $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 19 |
Diameter | 100mm |
Labware Height - English | 11.02 in |
Labware Height - Metric | 280 mm |
Body Diameter - Metric | 100 mm |
Compatible with Stopper Size | 19 |
Mouth Size | Narrow |
Overall Height - Metric | 280 mm |
Joint Size | 19 |
Description
Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 280 mm, USP Specification Type I, Tolerance +/-0.15 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 500 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 400mL, PK100 (3643)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, PK50 (151267)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- UNITED SCIENTIFIC Flask Mug, Borosilicate, 500Ml (FGMG500)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- SYNTHWARE STILL, SOLVENT REFLUX, MICROSCALE, COMPLETE, W/O 2NECK FLASK. (S431015)
- Sibata Flasks