Shop All Flasks
Sibata
Volumetric Flask, 500 mL, 279 mm H, PK2
Mfr # 2306A-500
Zoro # G4619235
product price: $60.89
/pk 2, $30.45/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 19 |
Labware Height - English | 10.99 in |
Labware Height - Metric | 279 mm |
Diameter | 96mm |
Mouth Size | Narrow |
Compatible with Stopper Size | 19 |
Joint Size | 19 |
Body Diameter - Metric | 96 mm |
Overall Height - Metric | 279 mm |
Description
Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Volumetric, Overall Height - Metric 279 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 500 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Dissolved Oxygen, 0to10PPM (R-5860)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAJ4)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- SYNTHWARE STILL, SOLVENT REFLUX, MICROSCALE, COMPLETE, W/O 2NECK FLASK. (S431015)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- Sibata Labware