Shop All Flasks
Sibata
Volumetric Flask, 5 mL, 72 mm H, PK6
Mfr # 2306A-5
Zoro # G4619131
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 5 mL
- Labware Capacity - English 0.17 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 21mm |
Labware Height - English | 2.83 in |
Labware Height - Metric | 72 mm |
Stopper Size | 9 |
Overall Height - Metric | 72 mm |
Body Diameter - Metric | 21 mm |
Joint Size | 9 |
Compatible with Stopper Size | 9 |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Volumetric, Overall Height - Metric 72 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- Sibata Labware