Shop All Flasks
Sibata
Volumetric Flask, 25 mL, 123 mm H, PK6
Mfr # 2306A-25
Zoro # G4619210
product price: $86.15
/pk 6, $14.36/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.85 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 9 |
Labware Height - Metric | 123 mm |
Diameter | 37mm |
Labware Height - English | 4.87 in |
Compatible with Stopper Size | 9 |
Mouth Size | Narrow |
Body Diameter - Metric | 37 mm |
Joint Size | 9 |
Overall Height - Metric | 123 mm |
Description
Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 123 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- EXTECH DO Meter Carrying Case (CA904)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1508-P-34)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- Sibata Labware