Shop All Flasks
Sibata
Volumetric Flask, 25 mL, 110 mm H, PK6
Mfr # 2303A-25
Zoro # G4619280
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.85 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Stopper Size | 0 |
Diameter | 37mm |
Labware Height - Metric | 110 mm |
Labware Height - English | 4.33 in |
Joint Size | 0 |
Body Diameter - Metric | 37 mm |
Compatible with Stopper Size | 2 |
Overall Height - Metric | 110 mm |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size 2, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0871E 1 Pint Titrating Reagent (TTR0871E)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- OAKTON Ph Meter, LCD, AA Batteries (3561328)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CELLTREAT Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile, 250mL (229804)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- Sibata Flasks