Shop All Flasks
Sibata
Volumetric Flask, 200 mL, 205 mm H, PK4
Mfr # 2303A-200
Zoro # G4619201
product price: $65.15
/pk 4, $16.29/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 200 mL
- Labware Capacity - English 6.76 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 205 mm |
Labware Height - English | 8.07 in |
Diameter | 74mm |
Stopper Size | 0 |
Joint Size | 0 |
Body Diameter - Metric | 74 mm |
Compatible with Stopper Size | 4 |
Mouth Size | Narrow |
Overall Height - Metric | 205 mm |
Description
Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Volumetric, Overall Height - Metric 205 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Snap On, Neck Style Straight, Closure Material Polypropylene, Compatible with Stopper Size 4, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- KIMBLE CHASE Iodine Flask, 250mL, Clear, PK8 (27200-250)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- Sibata Labware