Shop All Flasks
Sibata
Volumetric Flask, 2 mL, 90 mm H, PK6
Mfr # 2306A-2
Zoro # G4619271
product price: $88.19
/pk 6, $14.70/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 2 mL
- Labware Capacity - English 0.067 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 90 mm |
Stopper Size | 9 |
Labware Height - English | 3.54 in |
Diameter | 12mm |
Joint Size | 9 |
Mouth Size | Narrow |
Body Diameter - Metric | 12 mm |
Compatible with Stopper Size | 9 |
Overall Height - Metric | 90 mm |
Description
Volumetric Flask, Capacity - Metric 2 mL, Capacity - English 0.07 fl oz, Flask Type Volumetric, Overall Height - Metric 90 mm, USP Specification Type I, Tolerance +/-0.015 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 2 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 60 ml, Amber, HDPE, 72PK (33462)
- DYNALON LAB RACK DRY 24X17 PS/16MM TUBES (259184)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 1000mL, Narrow Mouth, Dual Graduations, ASTM E1404, 6/Box (8401000)
- Sibata Flasks