Shop All Flasks
Sibata
Volumetric Flask, 2 L, 395 mm H, PK2
Mfr # 2306A-2000
Zoro # G4619299
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 2,000 mL
- Labware Capacity - English 67.63 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 395 mm |
Labware Height - English | 15.55 in |
Stopper Size | 27 |
Diameter | 157mm |
Overall Height - Metric | 395 mm |
Body Diameter - Metric | 157 mm |
Joint Size | 27 |
Mouth Size | Narrow |
Compatible with Stopper Size | 27 |
Description
Volumetric Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Volumetric, Overall Height - Metric 395 mm, USP Specification Type I, Tolerance +/-0.50 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 2,000 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- WATTS UV REPLACEMENT BULB (68108453)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK50 (SF-PTFE-4513-S)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 25mL, Pk12 (5YHZ5)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- PYREX HEAVY WALL FILTERING 2L VOLUMETRIC FLASK (5340-2L)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class B, To Contain (TC), ASTME288, 1/Box (8252000)
- Sibata Flasks