Shop All Flasks
Sibata
Volumetric Flask, 10 mL, 96 mm H, PK6
Mfr # 2306A-10
Zoro # G4619192
product price: $80.29
/pk 6, $13.38/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 9 |
Diameter | 26mm |
Labware Height - Metric | 96 mm |
Labware Height - English | 3.78 in |
Body Diameter - Metric | 26 mm |
Mouth Size | Narrow |
Compatible with Stopper Size | 9 |
Overall Height - Metric | 96 mm |
Joint Size | 9 |
Description
Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 96 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Urea, 2.5 KG (U20200-2500.0)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- RPI Water, HPLC Grade, 4 L (248797)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 5000mL (785-131)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- Sibata Labware