Shop All Flasks
Sibata
Volumetric Flask, 1 mL, 79 mm H, PK6
Mfr # 2306A-1
Zoro # G4619229
product price: $88.19
/pk 6, $14.70/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 1 mL
- Labware Capacity - English 0.034 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 79 mm |
Stopper Size | 9 |
Labware Height - English | 3.11 in |
Diameter | 10mm |
Compatible with Stopper Size | 9 |
Mouth Size | Narrow |
Body Diameter - Metric | 10 mm |
Overall Height - Metric | 79 mm |
Joint Size | 9 |
Description
Volumetric Flask, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Flask Type Volumetric, Overall Height - Metric 79 mm, USP Specification Type I, Tolerance +/-0.01 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 1 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- CHEMGLASS Volumetric Flask, 250mL (CG-1600-07)
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 250mL (F301250)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8202000)
- Sibata Labware