Shop All Flasks
Sibata
Volumetric Flask, 1 L, 328 mm H, PK2
Mfr # 2306A-1000
Zoro # G4619244
product price: $80.35
/pk 2, $40.18/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 328 mm |
Stopper Size | 22 |
Labware Height - English | 12.9 in |
Diameter | 122mm |
Compatible with Stopper Size | 22 |
Mouth Size | Narrow |
Overall Height - Metric | 328 mm |
Body Diameter - Metric | 122 mm |
Joint Size | 22 |
Description
Volumetric Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Volumetric, Overall Height - Metric 328 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 1,000 mL, Mouth Size Narrow, Glassware Class A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- LAB SAFETY SUPPLY Buffer Solution, pH 5.00, 1L (8FZK7)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- SIBATA Volumetric Flask, 2 L, 395 mm H, PK2 (2306A-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- CELLTREAT Flask Cap, Vent (fits 75cm2 & 250mL), Sterile (229397)
- Sibata Labware