Shop All Pipettors
Sibata
Serological Pipet, Orange Band, 350mm, PK10
Mfr # 20200-101A
Zoro # G2362276
product price: $77.29
/pk 12, $6.44/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Wide Tip
- Material of Construction Glass
- Class B
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 350 mm |
Details
Item | Serological Pipette |
Capacity | 10 mL |
Type | Wide Tip |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Tolerance | 0.2mL |
Band Color | Orange |
Special Features | Hole Diameter 3.0 |
Graduation Subdivisions | 0.5 mL |
Description
Serological Pipette, Wide Tip, Capacity 10 mL, Material of Construction Glass, Graduation Subdivisions 0.5 mL, Tolerance 0.2mL, Length 350 mm, Band Color Orange, Class B, Non-Sterile, Special Features Hole Diameter 3.0, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- Sibata Pipettors