Shop All Pipettors
Sibata
Serological Pipet, 5mL Cap, 350mm, PK10
Mfr # 20200-51A
Zoro # G2362285
product price: $73.35
/pk 12, $6.11/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Type Wide Tip
- Material of Construction Glass
- Class B
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 350 mm |
Details
Item | Serological Pipette |
Capacity | 5 mL |
Type | Wide Tip |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Tolerance | 0.1ml |
Band Color | Blue |
Graduation Subdivisions | 0.5 mL |
Special Features | Hole Diameter 2.0 |
Description
Serological Pipette, Wide Tip, Capacity 5 mL, Material of Construction Glass, Graduation Subdivisions 0.5 mL, Tolerance 0.1mL, Length 350 mm, Band Color Blue, Class B, Non-Sterile, Special Features Hole Diameter 2.0, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 100 (UNDHMTLS-1000)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- Sibata Pipettes & Pipettors