Shop All Pipettors
Sibata
Serological Pipet, 20mL Cap, 435mm, PK10
Mfr # 20140-20A
Zoro # G2362160
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Graduated Wide Tip
- Capacity 20 mL
- Material of Construction Glass
- Length 435 mm
- Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 435 mm |
Details
Item | Serological Pipette |
Type | Graduated Wide Tip |
Capacity | 20 mL |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Tolerance | 0.2mL |
Graduation Subdivisions | 1 mL |
Special Features | Hole Diameter 1.5 |
Description
Serological Pipette, Graduated Wide Tip, Capacity 20 mL, Material of Construction Glass, Graduation Subdivisions 1 mL, Tolerance 0.2mL, Length 435 mm, Class B, Non-Sterile, Special Features Hole Diameter 1.5, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- BUYERS PRODUCTS B1310 2 Inch Tubular Shaft Assembly 48 Inch (B9553SF)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- DIGI-SENSE Traceable Walkaway Count-Up Controller, (94400-62)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- SP SCIENCEWARE Pipettor, 2mL (F37911-1002)
- Sibata Pipettors