Shop All Pipettors
Sibata
Serological Pipet, 1mL Cap, Red Band, PK10
Mfr # 20200-11A
Zoro # G2362300
product price: $63.59
/pk 12, $5.30/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Tip
- Capacity 1 mL
- Material of Construction Glass
- Class B
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 350 mm |
Details
Item | Serological Pipette |
Type | Wide Tip |
Capacity | 1 mL |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Tolerance | 0.02ml |
Graduation Subdivisions | 0.2 mL |
Band Color | Red |
Special Features | Hole Diameter 1.5 |
Description
Serological Pipette, Wide Tip, Capacity 1 mL, Material of Construction Glass, Graduation Subdivisions 0.2 mL, Tolerance 0.02mL, Length 350 mm, Band Color Red, Class B, Non-Sterile, Special Features Hole Diameter 1.5, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- GLOBE SCIENTIFIC Beaker, 500mL, PP (601825-1)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- Sibata Pipettes & Pipettors