Shop All Pipettors
Sibata
Serological Pipet, 10mL Cap, 366mm, PK10
Mfr # 20140-10A
Zoro # G2362179
product price: $73.39
/pk 12, $6.12/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 mL
- Type Graduated Wide Tip
- Material of Construction Glass
- Length 366 mm
- Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 366 mm |
Details
Item | Serological Pipette |
Capacity | 10 mL |
Type | Graduated Wide Tip |
Material of Construction | Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Hole Diameter 1.4 |
Graduation Subdivisions | 1 mL |
Tolerance | 0.1ml |
Description
Serological Pipette, Graduated Wide Tip, Capacity 10 mL, Material of Construction Glass, Graduation Subdivisions 1 mL, Tolerance 0.1mL, Length 366 mm, Class B, Non-Sterile, Special Features Hole Diameter 1.4, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- BEING SCIENTIFIC Incubator (BIT-55)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 4 (RST4-H2)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- SIBATA Volumetric Pipette, 20mL Cap, 478mm, PK6 (2040-20-3MM)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- UNITED SCIENTIFIC Pipettes, Mohr, Class A, Batch Cert, PK 5 (PM7059-F)
- Sibata Pipettes & Pipettors