Shop All Graduated Cylinders
Sibata
Graduated Cylinder, 5 mL, 7 mm Dia, PK4
Mfr # 2351A-5
Zoro # G6156060
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 5 mL
- Graduation Subdivisions 0.1 mL
- Graduation Range 0.5 to 5mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sibata
- MFR # 2351A-5
- Zoro # G6156060
- Country of Origin Taiwan, Province of China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 126 mm |
Diameter | 7 mm |
Labware Height - English | 4.96 in |
Body Diameter - Metric | 7 mm |
Description
Graduated Cylinder, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English 0.003 oz, Maximum Graduation - Metric 5 mL, Minimum Graduation - Metric 0.5 mL, Body Diameter - Metric 7 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- UNITED SCIENTIFIC Heat Conductometer (CNDM01)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK6 (2355-50)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351-250)
- SIBATA Graduated Cylinder, 25 mL, 16 mm Dia, PK6 (2355-25)
- DIAMOND ESSENTIALS PMP Class B Graduated Measuring Cylinders, Tall Form, 25mL (3703-25)
- Sibata Labware