Shop All Graduated Cylinders
Sibata
Graduated Cylinder, 1000mL, Glass, Clr, PK2
Mfr # 2351-1000
Zoro # G4576275
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 50mL to 1000mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sibata
- MFR # 2351-1000
- Zoro # G4576275
- Country of Origin Taiwan, Province of China
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 422 mm |
Height | 422mm |
Diameter | 70 mm |
Labware Height - English | 16.61 in |
Body Diameter - Metric | 70 mm |
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 70 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Cartridge (VP-17-4203)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- TRICORBRAUN 32 Oz Glass Jar, Round, Flint, 70-450 (015200)
- SIBATA Graduated Cylinder, 1 L, 70 mm Dia, PK2 (2351A-1000)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- SIBATA Graduated Cylinder, 25 mL, 17 mm Dia, PK4 (2351A-25)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK6 (2355-50)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 25mL (3705-25)
- Sibata Graduated Cylinders