Shop All Specialty Fuses
Siba
Semiconductor Fuse, SQB Series, 400A, 2 PK
Mfr # SQB2
Zoro # G004304026
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SQB
- Amps 400A
- DC Voltage Rating Not Rated
- Current 400 A AMP
- Voltage (AC) 1250 V-AC, 1300 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siba
- MFR # SQB2
- Zoro # G004304026
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Semiconductor Fuse |
Series | SQB |
Amps | 400A |
DC Voltage Rating | Not Rated |
Current | 400 A AMP |
Voltage (AC) | 1250 V-AC, 1300 V-AC |
Description
52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0BB40-1FA0)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- EATON BUSSMANN Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical (SC-25)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- AMERICAN IMAGINATIONS Cartridge Fuse, AI Series, 30A, 250V AC, Cylindrical (AI-35070)
- SERCO Velocity Fuses, Velocity Fuse 7Gpm (313-238)
- Siba Specialty Fuses