Shop All Ceramic Fuses
Siba
Fuse, High Speed, 800A, 690V AC
Mfr # SQB3
Zoro # G710211762
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
- Brand SIBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siba
- MFR # SQB3
- Zoro # G710211762
- Country of Origin Unknown
- Category Ceramic Fuses
Details
Speed | High Speed |
Amps | 800A |
AC Voltage Rating | 690V AC |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | SIBA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V20)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- RACO Insulated Connector, 4 In., Straight (3526)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- SIBA Fuse, High Speed, 16A, 690V AC, 3 PK (NH000 20 477 34)
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- EATON BUSSMANN 80AMP 240V AC BS88 FUSE (80LET)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- Siba Fuses