Shop All Ceramic Fuses
Siba
Fuse, High Speed, 16A, 690V AC, 3 PK
Mfr # NH000 20 477 34
Zoro # G908378178
product price: $137.99
/pk 3, $46.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
- Brand SIBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siba
- MFR # NH000 20 477 34
- Zoro # G908378178
- Country of Origin Unknown
- Category Ceramic Fuses
Details
Speed | High Speed |
Amps | 16A |
AC Voltage Rating | 690V AC |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | SIBA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 100FT- Clear (HS2-0625-100-CL)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- SIBA Fuse, High Speed, 800A, 690V AC (SQB3)
- S&C Fuse, 20A, 1440V AC (SMU-40 832020)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- EATON BUSSMANN 80AMP 240V AC BS88 FUSE (80LET)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 25A, 125V AC, 5 PK (67252)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- Siba Ceramic Fuses