Shop All Specialty Fuses
Siba
Cartridge Fuse, 2A, 10000/17500V AC, Cylindrical
Mfr # VDE 0670 T4 IEC 60282-1
Zoro # G410919944
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 2A
- AC Voltage Rating 10000/17500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Brand SIBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siba
- MFR # VDE 0670 T4 IEC 60282-1
- Zoro # G410919944
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Amps | 2A |
AC Voltage Rating | 10000/17500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Brand | SIBA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- LEESON 0.50Hp Milk Transfer Motor, 1 Phase, 3600 Rpm, 230 V, 56Cz Frame, Tenv (113939.00)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- BUSSMANN 15A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-15)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- Siba Fuses