Shop All Computer Bags & Sleeves
Siamod
McKlein 35526 Settembre Red Leather Medium Ladies Laptop Brief
Mfr # 35526
Zoro # G703956892
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siamod
- MFR # 35526
- Zoro # G703956892
- UPC # 642154355263
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Quick, accessible front pocket with clasp features two small accessory pockets. Main compartment features a built-in padded laptop sleeve that fits and protects most laptops up to 15.4" in screen size. Main compartment also features a pocket for files and an interior organizer for pens, business cards and small devices. Smart Zipper Attachment allows piggy-backing on extended handles of other rolling cases and luggage. Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain. Quick, accessible back pocket for files, magazines and newspapers.
Material: Italian Croco Leather.
Color: Cherry Red.
Size: 15" x 3" x 12.5".
Laptop Compartment Size: 14.5" x 2" x 10.5".
Fits Most 15.4" Laptops.
Hand Strap Drop Length: 5".
Shoulder Strap Drop Length: 14-18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- MONOPRICE Bracket Universal Adapter 200 x 200mm (3402)
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 4 Pack (MN1300R4Z)
- ILC Replacement for HP Hewlett Packard Ipaq H6315 Battery (IPAQ H6315 BATTERY HP HEWLETT PACKARD)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- MCKLEINUSA McKlein USA 18895 17 in. U Series Englewood Leather Triple Compartment Carry-All Laptop & Tablet Weekend Backpack; Black (18895)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- Siamod Computer Bags & Sleeves