Shop All Computer Bags & Sleeves
Siamod
McKlein 35525 Settembre Black Leather Medium Ladies Laptop Brief
Mfr # 35525
Zoro # G703956816
original price:
$175.99
46% off
new price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siamod
- MFR # 35525
- Zoro # G703956816
- UPC # 642154355256
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Quick, accessible front pocket with clasp features two small accessory pockets. Main compartment features a built-in padded laptop sleeve that fits and protects most laptops up to 15.4" in screen size. Main compartment also features a pocket for files and an interior organizer for pens, business cards and small devices. Smart Zipper Attachment allows piggy-backing on extended handles of other rolling cases and luggage. Adjustable, non-slip, shock absorbing shoulder strap alleviates body strain. Quick, accessible back pocket for files, magazines and newspapers.
Material: Italian Croco Leather.
Color: Black.
Size: 15" x 3" x 12.5".
Laptop Compartment Size: 14.5" x 2" x 10.5".
Fits Most 15.4" Laptops.
Hand Strap Drop Length: 5".
Shoulder Strap Drop Length: 14-18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Security Alarm Battery Replaces 1.2ah Inovonics BAT603 (ML1.3-1221111)
- ILC Replacement for Miscellaneous Batteries Life04 18650 (LIFE04 18650 MISCELLANEOUS BATTERIES)
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- ILC Replacement for Creative Nomad Jukebox 3 (NOMAD JUKEBOX 3 CREATIVE)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- SAMSONITE Spinner Mobile Office (128167-1041)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- Siamod Computer Bags & Sleeves