Siamod

McKlein 35325 Novembre Black Leather Ladies' Vertical Detachable Wheeled Laptop Case


product price: $502.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features Color - Black Made of Italian Croco Leather Protective weatherproof cover Stylish ball bearing recessed wheels Features a back pocket for documents Retractable 42 inch telescopic single handle Patented 2-in-1 detachable wheel and handle system Secure centered zipper pocket within the main compartment Contains an interior organizer interior zipper pocket and space for files Stylish flap-over front pocket for files and accessories with secure clasp Adjustable non-slip shock absorbing shoulder strap alleviates body strain Vertical Euro influenced design allows easier maneuvering in tight crowded areas Smart Attachment Strap allows piggy-backing on extended handles of other rolling cases and luggage Narrow design also benefits users who travel on planes with the ability to maneuver down aisles without having to lift the bag Main compartment features a padded laptop section that fits and protects most laptops up to 15.4 inches in screen size Dimensions - 16.5 x 4 x 12 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.