Shop All Computer Bags & Sleeves
Siamod
McKlein 25594 Signorini Brown Leather Double Compartment Laptop Case
Mfr # 25594
Zoro # G503779691
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siamod
- MFR # 25594
- Zoro # G503779691
- UPC # 642154255945
- Country of Origin Thailand
- Category Computer Bags & Sleeves
Description
Features Color - Cognac Made of Oil Pull-Up Leather Front compartment features space for files Flap-over bar-top design with dual slip lock clasps Secure centered zipper pocket within the main compartment size Quick accessible back pocket for files magazines and newspapers Front dual pockets for small accessories and an interior zipper pocket Adjustable non-slip shock absorbing shoulder strap alleviates body strain Back compartment also features an interior organizer two small accessory pockets and space for files Smart Zipper Attachment allows piggy-backing on extended handles of other rolling cases and luggage Back compartment features a padded laptop sleeve that fits and protects most laptops up to 15.4 inches in screen size Dimensions - 17 x 5.5 x 12.5 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Amigo AGM1234T Escort Scooter Battery (ML35-12453)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Hitachi HP38-12 (ML50-1264)
- ADESSO iMouse M60 Antimicrobial Wireless Mouse, 2.4 GHz, Left/Right, Black (M60)
- SAVOR IMPORTS Arborio Rice 5kg Bag, PK2 (677738)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- SAMSONITE Spinner Mobile Office (128167-1041)
- HDNP B&W International CS-2000 Type 2000 Outdoor Case Carrying Strap (CS/2000)
- PLANAR 22In Wide Monitor (998-2120-00)
- Siamod Computer Bags & Sleeves