Shop All Brass Pipe Fittings
Siam
3/4 Tee, Lead Free Brass, FNPT, 125 PSI
Mfr # XNL106-12
Zoro # G108596259
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4/2024
- Pipe Fitting Material Brass
- Length 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siam
- MFR # XNL106-12
- Zoro # G108596259
- UPC # 671404119935
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Length | 2-5/16 in |
Details
Pipe Fitting Material | Brass |
Description
Red brass fittings can be utilized in low pressure applications for water oil and gas W.O.G.. Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in-27 Thread Size, Chrome, Brass (5508805)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring (WCV1250VS)
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- SIAM 1-1/2 Coupling, Lead Free Brass, FNPT, 125 PSI (XNL111-24)
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-24)
- SIAM 2 90 Degree Elbow, Lead Free Brass, FNPT, 125 PSI (XNL101-32)
- SIAM 1/2 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-08)
- SIAM 1-1/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-20)
- SIAM 1 X 1/2 Lead Free Brass Bushing, MNPT X FNPT (XNL114-1608)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- Siam Brass Pipe Fittings