Shop All Brass Pipe Fittings
Siam
1/2 Lead Free Brass Tee, FNPT
Mfr # XNL106-08
Zoro # G208596265
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material Brass
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siam
- MFR # XNL106-08
- Zoro # G208596265
- UPC # 671404119928
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Length | 2 in |
Details
Pipe Fitting Material | Brass |
Description
Tee with three openings to connect and branch three sections of pipeFemale National Pipe Taper NPT threads for use with male threaded pipesMade from lead-free brass for higher corrosion resistance than steel Relative softness of metal enables tighter seals and greater ease in installationMeets standard ASTM B-584-06 for lead-free quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1/2 in. PEX Copper Crimp Ring (23102CP50Z)
- NIBCO 3" NOM C x Flange Copper Flange (741 3)
- MOEN 10 Genta Tub Filler Spout Bl (TF3901BL)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKD3)
- SIAM 1-1/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-20)
- SIAM 1 Plug, Lead Free Brass, MNPT, 125 PSI (XNL117-16)
- SIAM 1/2 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-08)
- SIAM 1-1/4 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-20)
- SIAM 1/2 Lead Free Brass 90 Degree Elbow, FNPT (XNL101-08)
- SIAM 3/4 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-12)
- ZORO SELECT Branch Tee, Brass, 3/8 x 1/4 x 3/8 in, FNPT (ZUSA-PF-10460)
- Siam Brass Pipe Fittings