Shop All Brass Pipe Fittings
Siam
1/2 Lead Free Brass Plug, MNPT
Mfr # XNL117-08
Zoro # G808596238
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2/2024
- Pipe Fitting Material Brass
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siam
- MFR # XNL117-08
- Zoro # G808596238
- UPC # 671404120016
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Length | 1 in |
Details
Pipe Fitting Material | Brass |
Description
Square head solid plug for closing and terminating the end of a pipeMale National Pipe Taper NPT threads for use with female threaded pipesMade from lead-free brass for higher corrosion resistance than steelRelative softness of metal enables tighter seals and greater ease in installationMeets standard ASTM B-584-06 for lead-free quality assurance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, P/R Stem Extension Kit (910-8620)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-273)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300EG)
- SIAM 3/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-12)
- SIAM 1/2 45 Degree Elbow, Lead Free Brass, FNPT, 125 PSI (XNL102-08)
- SIAM 2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-32)
- SIAM 1 Lead Free Brass Union, FNPT (XNL187-16)
- SIAM 1 x 3/4 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1612)
- SIAM 2 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-32)
- THRIFCO PLUMBING 1 Inch Brass Coupling (5318022)
- Siam Fittings