Shop All Marine & Boat Speakers & Navigation
Si-Tex
SP-70 Autopilot w/Rotary Feedback Inboards - No Drive
Mfr # SP-70-1
Zoro # G912340536
product price: $2,709.99
/ea
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Si-Tex
- MFR # SP-70-1
- Zoro # G912340536
- UPC # 10407710112
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
SP-70 Autopilot with Rotary Feedback for Inboards - No Drive Low Cost Autopilot Designed For Easy Installation The SI-TEX SP-70 Autopilot will add relaxation to your cruising and fishing activity. Designed for almost any boat and easily installed on Outboard, Inboard and Sterndrive vessels with Hydraulic or Mechanical steering systems. Features: Ultra-compact, waterproof Control Unit has simple keypad operation and large LCD display of heading course, rudder angle, operating mode and error messages Control Unit can be used as dash-mounted keypad or quickly and easily removed from mounting bracket for use as a handheld portable. Additional steering stations can be easily added with optional plug-in connectors Exceptionally easy to use. Just steer to desired course, press the PILOT key and the system takes over to steer you on your way - automatically Built-in NMEA0183 Loran/GPS interface for precise course-line navigation along routes Bold, backlit displays with ten levels of brightness for clear reading in any light Digital displays of rudder angle and operation mode in use, constantly giving you up-to-the-minute operating status Automatic Sea State and Trim Controls and ten selectable levels of rudder sensitivity with high and low speed settings for smooth, precise steering Rudder feedback verifies autopilot's commands Ghost Rudder backup allows autopilot to use memory of rudder movements to calculate new movements in event of rudder feedback failure Heading Output feature allows you to stabilize radar display Built-in diagnostic and self tests, plus visual and audible alarms Power Steering mode offers convenient push-button steering Stand By mode for manual steering situations. Optional analog Rudder Angle Indicator for easy, at-a-glance reading of exact rudder position Works with solenoid valves as well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- GATES FleetRunner Micro-V Serpentine Belt (K080962HD)
- QUICKCABLE Lug-To-Lug 4 Gauge, 13" Strap (7403-2001)
- QUICKCABLE Hold Down, 1/4" X 8", J Kit (302106-2002)
- SI-TEX SI-TEX SVS-760 Dual Frequency Sounder - 600W (SVS-760)
- SI-TEX T-760 Compact Color Radar w/4kW 18" Dome - 7" Touchscreen (T-760)
- SI-TEX MDA-2 Metadata Dual Channel Parallel AIS Receiver (MDA-2)
- SI-TEX External GPS Antenna f/MDA-1 (MDA-1-ANT)
- SI-TEX Professional Dual Range Radar with 4kW 25-inch Dome - 10.4-inch Color TFT LCD Display (T-2041)
- GARMIN Navionics Plus and Trade NSUS007R U.S. East (010-C1291-20)
- SEA-DOG OLED Voltmeter - Round (421600-1)
- Si-Tex Marine & Boat Speakers & Navigation