Shop All Marine & Boat Speakers & Navigation
Si-Tex
SI-TEX MDA-5 Hi-Power 5W SOTDMA Class B AIS Transceiver w/Built-In Ant
Mfr # MDA-5
Zoro # G101967957
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Si-Tex
- MFR # MDA-5
- Zoro # G101967957
- UPC # 10407510705
- Country of Origin Ireland
- Category Marine & Boat Speakers & Navigation
Description
**As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at time of purchase. A copy of the MMSI registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.**
Click here to download form.
MDA-5 Hi-Power 5W SOTDMA Class B AIS Transceiver w/Built-In Antenna Splitter & Long Range Wi-Fi
Features:
- The MDA-5 is the world's most sophisticated fully certified 5-Watt SOTDMA Class B AIS Moble on the market
- 5-Watt transmitter power, Higher Output power means your vessel will be seen at longer ranges by other vessels and via AIS websites
- SOTDMA Class A Priorities means that your vessel will always transmit and be seen in very congested Commercial Harbors and Ports where traditional Class B units don"t have network priority.
- Intergrated zero loss VHF antenna splitter - no second antenna needed
- Built-In 802.11 b/g/n Long Range WIFI allows unit to send AIS and Position data to any WIFI connected devices
- NMEA-0183 data port, NMEA-2000 & USB intelligent connectivity to all bridge systems
- Built-In GPS & GLONASS satellite navigation receiver
- Water Proof certified to IPX7
- Dual Receivers decodes all DSC & AIS messages, including MOB & SART
- Ultra-power efficient
- IEC-62287-2, FCC and USCG certified
Package Includes:
- Commercial Grade External GPS Antenna with Coax Cable
- Mounting hardware
- Power & Data Interface cable
- VHF Radio Connection cable
- Product Information DVD, with ProAis2 Software for Programming & Troubleshooting
- User Manual & Quick Start Guide
Specifications:
- Transmitter Output Power: 5 Watts
- VHF Antenna Connector SO-239 UHF
- GPS Antenna Connector TNC
- Frequency Range: 156.025-162.025 Mhz
- Input Voltage: 9.6-31.2 VDC
- Current Draw: 220mA average power consumption
- Operating Temperature Range: -25C to +55xC
- Ingress Protection: IP67
- Dimensions (transceiver): 6.8" W x 5.0" H x 2.0" D
- Weight 0.8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITY 11647 Front Left Complete Strut Assembly (11647)
- VELVAC Replacemnt Turn Signal Kit (747551)
- GROTE Replacement Lens, Red, Height: 2" (91962)
- BEP MARINE Emergency Parallel Battery Knob - Yellow - Easy Fit (701-KEY-EP)
- SI-TEX MDA-2 Metadata Dual Channel Parallel AIS Receiver (MDA-2)
- SI-TEX SI-TEX SVS-760 Dual Frequency Sounder - 600W (SVS-760)
- SI-TEX T-760 Compact Color Radar w/4kW 18" Dome - 7" Touchscreen (T-760)
- SI-TEX Professional Dual Range Radar with 4kW 25-inch Dome - 10.4-inch Color TFT LCD Display (T-2041)
- SI-TEX External GPS Antenna f/MDA-1 (MDA-1-ANT)
- ORBIT 3/4 in. Plastic Threaded Female/Male Y-Hose Connector with Shut Offs (67745)
- JOHNSON LEVEL & TOOL Johnson Level J72 72" Heavy Duty Aluminum Straight Edge (J72)
- Si-Tex Marine & Boat Speakers & Navigation