SI-TEX MDA-1 Metadata Class B AIS Transceiver w/Internal GPS - Must Be
Mfr # MDA-1
Zoro # G401968500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Si-Tex
- MFR # MDA-1
- Zoro # G401968500
- UPC # 10407510484
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
MDA-1 Metadata Class B AIS Tranceiver
**As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at time of purchase. A copy of the MMSI Registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form.**
Click here to download form.
Utilizes a compact (5.5"X3.9"X1.9") module that is IPx7 Waterproof rated, for flexible location and rugged performance in any marine environment.
Class B AIS Transceiver featuring an Rmax Class B engine that provides maximum range and efficient real-time AIS message processing for all message types. Despite its compact size, the Metadata Class B Transceiver features an internal 50-channel GPS smart antenna, eliminating the need for an external GPS antenna in many installations. It also features NMEA0183, NMEA2000 and USB connectivity for easy plug-and-play installations on recreational or commercial vessels wanting to send and receive AIS data.
Unit will need to be mounted with a clear view of the sky to utilize the internal GPS antenna.
Specifications:
Power
- 12 to 24V DC
- Power consumption: 150mA @12VDC, <2W average
Data Interfaces
- USB
- NMEA2000
- IEC61162-1 (NMEA0183) output, 38400baud
- IEC61162-1 (NMEA0183) input, 4800baud
- Silent mode switch input
Supplied with
- 2m power and NMEA0183 cable
- User manual and quick start guide
- Product CD
- Fixing screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD ARIA MECHANISM ASSY (19613)
- FEDERAL SIGNAL Emergency Light, 3-LED, Amber, Clear Lens (MPS31U-A)
- AUVECO EXTRUDED U NUT 1/4-20 SCREW SIZE, 50PK (8359)
- SOUTHCO Small Flexible T-Handle Draw Latch - Latch Only/No Keeper Included (F7-530)
- SI-TEX MDA-2 Metadata Dual Channel Parallel AIS Receiver (MDA-2)
- SI-TEX Professional Dual Range Radar with 4kW 25-inch Dome - 10.4-inch Color TFT LCD Display (T-2041)
- SI-TEX T-760 Compact Color Radar w/4kW 18" Dome - 7" Touchscreen (T-760)
- SI-TEX SI-TEX SVS-760 Dual Frequency Sounder - 600W (SVS-760)
- SI-TEX External GPS Antenna f/MDA-1 (MDA-1-ANT)
- FUSION NRX300 Replacement Knob (S00-00522-23)
- VDO MARINE 85mm ViewLine Bezel - Flat - Black (A2C5319291101)
- Si-Tex Marine & Boat Speakers & Navigation