Si-Tex

NavPro 900F w/Wifi & Built-In CHIRP - Includes Internal GPS Receiver/Antenna


product price: $1,517.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NavPro 900F w/Wifi & Built-In CHIRP - Includes Internal GPS Receiver/Antenna 9in Touch Screen GPS/Chart Plotter w/built-in CHIRP Sounder, Includes Navionics+ Chart Card, Wifi, all Accessory Cables & Internal GPS Receiver/Antenna. These powerful MFDs give fishermen, sailors and cruisers everything they need to navigate, catch fish and safely enjoy their time on the water, Hybrid Touch Control lets boaters operate the system using the large touchscreen display or a combination of robust hard keys, four-directional pad or rotary knob. WI-FI connectivity makes it easy to manage important data and software updates, allow for multiple display options and remote control of NavPro Series MFDs using a smartphone or tablet.Features: Bright, high-resolution LCD displays. Control the way you want, with advanced touchscreen or robust keys. Offered with integrated or Black Box CHIRP sonar. Available in 46-65kHz, 100-140kHz or 160kHz-200kHz CHIRP. Easy software updating over the Internet - no PC or app needed. Mirror Control second display and remote control via NavPro app. Automatic storage and synchronization of important data using Captain Cloud.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.