Shop All Desktop Computers
Shuttle
Xpc Slim Ds10U3 Mini F
Mfr # DS10U3
Zoro # G9698922
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Barebone System
- Height 1.6"
- Width 6.5"
- Features Security Slot
- Depth 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shuttle
- MFR # DS10U3
- Zoro # G9698922
- UPC # 887993001876
- Country of Origin China
- Category Desktop Computers
Dimensions
Height | 1.6" |
Width | 6.5" |
Depth | 7.9" |
Details
Product Type | Barebone System |
Features | Security Slot |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- POPSOCKETS PopGrip, Bee Boho (804149)
- RKM RKM V5 16GB Quad Core 4K Mini PC (V5)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- ELECTROMAGNETICISMME CRUISE2 5G Qualcomm 8 Core 4 GB & 64 GB Android 11 Mobile Computer (EL3359810)
- RKM RKM 902II-16G 16GB Quad Core Android PC (902II/16G)
- SILVERSTONE Silver Stone Technologies ML08B-H Mini-ITX Slim Small Form Factor Computer Case with Handle - Black (ML08B-H)
- ADVANTECH 8'' Industrial-Grade Tablet with Qualcomm Snapdragon 660 Processor, Android 12 (AIM-75S-311S10)
- MOXA Arm-Based Wireless-Enabled Din-Rail Indust. Computer, Uc-8220-T-Lx-Us-S (UC-8220-T-LX-US-S)
- Shuttle Desktop Computers