Shop All Desktop Computers
Shuttle
Xpc Nano Nc10U Mini Ba
Mfr # NC10U
Zoro # G9698968
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.6"
- Product Type Barebone System
- Height 1.7"
- Depth 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shuttle
- MFR # NC10U
- Zoro # G9698968
- UPC # 887993002286
- Country of Origin China
- Category Desktop Computers
Dimensions
Width | 5.6" |
Height | 1.7" |
Depth | 5.6" |
Details
Product Type | Barebone System |
Description
The SHUTTLE brand Xpc Nano Nc10U Mini Ba is a barebone system with a width of 5.6", a height of 1.7", and a depth of 5.6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- GIGABYTE Aero 16 Ye4 Ye4-A4Us928Hp 16in Gaming Notebook - Uhd+ - 3840 X 2400 (GB-A16YEA4)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- COMMSCOPE Replacement for Tessco L4pnm-h (L4PNM-H)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- RKM RKM V5 16GB Quad Core 4K Mini PC (V5)
- SILVERSTONE Silver Stone Technologies RVZ02B Mini-ITX Slim Small Form Factor Computer Case with Side Window - Black (RVZ02B)
- GIGASTONE GIGASTONE SDHC 32GB (GS-SDHC80U132G)
- MOXA Arm-Based Wireless-Enabled Din-Rail Indust. Computer, Uc-8220-T-Lx-Us-S (UC-8220-T-LX-US-S)
- SILVERSTONE Silver Stone Technologies PT13B Black - Petit Series Ultra Compact Thin Mini-ITX Case (PT13B)
- SILVERSTONE Silver Stone Technologies ML08B-H Mini-ITX Slim Small Form Factor Computer Case with Handle - Black (ML08B-H)
- Shuttle Desktop Computers