Shuttle

Xpc Aio P51U 15.6 All


product price: $649.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Security Slot, Carry Handle
  • Depth 1.6"
  • Color Black
  • Width 15.5"
  • Product Type Barebone System
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 1.6"
Width 15.5"
Height 10.7"
Screen Size 15.6"

Details

Features Security Slot, Carry Handle
Color Black
Product Type Barebone System

Description

The SHUTTLE brand Xpc Aio P51U 15.6 All is a barebone system with a black color. It has a depth of 1.6", a width of 15.5", and a height of 10.7". The screen size is 15.6".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products