Shop All Storage Bins
Shuter
Hang & Stack Storage Bin, 7 in W, 7 in H, 14-4/5 in L, Blue
Mfr # 1010005
Zoro # G1512417
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 14-4/5"L x 7"W x 7"H
- Color Blue
- Overall Length 14-4/5 in
- Overall Width 7 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shuter
- MFR # 1010005
- Zoro # G1512417
- UPC # 726420100051
- Country of Origin Taiwan, Province of China
- Category Storage Bins
Dimensions
Overall L x W x H | 14-4/5"L x 7"W x 7"H |
Overall Length | 14-4/5 in |
Overall Width | 7 in |
Overall Height | 7 in |
Details
Color | Blue |
Item | Hang & Stack Storage Bin |
Description
Improve your organizational efficiency with the SHUTER - 1010005 Hang & Stack Storage Bin. This storage bin is designed to provide a robust and reliable solution for storing various items in one place, making it suitable for businesses that require efficient space management.
The Hang & Stack Storage Bin comes in a striking shade of blue, adding a pop of color while maintaining its professional appearance. Its design allows it to be hung or stacked as per your convenience, providing flexibility based on your specific needs. The material used to construct this storage bin is built to withstand everyday wear and tear, ensuring longevity and durability.
The SHUTER - 1010005 Hang & Stack Storage Bin is compatible with most standard shelving systems, allowing you to integrate it seamlessly into your existing setup. It's an effective way to keep your workspace orderly and clutter-free without compromising on style or quality. With its flexible usage options and sturdy construction, this storage bin provides practical solutions for all types of small businesses looking for efficient organization tools.
The Hang & Stack Storage Bin comes in a striking shade of blue, adding a pop of color while maintaining its professional appearance. Its design allows it to be hung or stacked as per your convenience, providing flexibility based on your specific needs. The material used to construct this storage bin is built to withstand everyday wear and tear, ensuring longevity and durability.
The SHUTER - 1010005 Hang & Stack Storage Bin is compatible with most standard shelving systems, allowing you to integrate it seamlessly into your existing setup. It's an effective way to keep your workspace orderly and clutter-free without compromising on style or quality. With its flexible usage options and sturdy construction, this storage bin provides practical solutions for all types of small businesses looking for efficient organization tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x24in, LdCap 600lb (1224C)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREEN)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, 7-2/5 in L, Blue (1010001)
- SHUTER Hang & Stack Storage Bin, 10.9 in W, 5 in H, 6-1/2 in; 9-1/4 in L, Blue (1010003)
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, 6-1/2 in; 9-1/4 in L, Blue (1010002)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Gray (752397GY)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184838GN)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Black (SSB441BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB101BK-10)
- Shuter Storage Bins