Shop All Storage Bins
Shuter
Hang & Stack Storage Bin, 16-1/2 in W, 7 in H, 14-4/5 in L, Blue
Mfr # 1010006
Zoro # G1512380
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 14-4/5"L x 16-1/2"W x 7"H
- Color Blue
- Overall Length 14-4/5 in
- Overall Width 16-1/2 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shuter
- MFR # 1010006
- Zoro # G1512380
- UPC # 726420100068
- Country of Origin Taiwan, Province of China
- Category Storage Bins
Dimensions
Overall L x W x H | 14-4/5"L x 16-1/2"W x 7"H |
Overall Length | 14-4/5 in |
Overall Width | 16-1/2 in |
Overall Height | 7 in |
Details
Color | Blue |
Item | Hang & Stack Storage Bin |
Description
The SHUTER - 1010006 Hang & Stack Storage Bin is a robust storage solution with an overall length of 14-4/5 inches, width of 16-1/2 inches and height of 7 inches. These dimensions offer substantial space for storing various items while maintaining a compact profile that can fit into many different environments. The size makes it suitable for businesses looking to optimize their use of space without compromising on storage volume.
This Hang & Stack Storage Bin is designed in a striking blue color, adding both functionality and aesthetic appeal to your workspace. It's crafted from durable materials that are built to withstand the rigors of daily use in busy work settings. The bin's style allows it to be either hung or stacked depending on the user’s preference or available space, providing flexibility in its utilization.
As an item specifically designed for versatile usage, the SHUTER - 1010006 Hang & Stack Storage Bin offers compatibility with a variety of organizational systems within small businesses. This feature enables users to integrate this product seamlessly into their existing setup or utilize it as part of a new organization strategy. With these attributes combined, this hang and stack storage bin provides practicality and adaptability tailored for efficient business operations.
This Hang & Stack Storage Bin is designed in a striking blue color, adding both functionality and aesthetic appeal to your workspace. It's crafted from durable materials that are built to withstand the rigors of daily use in busy work settings. The bin's style allows it to be either hung or stacked depending on the user’s preference or available space, providing flexibility in its utilization.
As an item specifically designed for versatile usage, the SHUTER - 1010006 Hang & Stack Storage Bin offers compatibility with a variety of organizational systems within small businesses. This feature enables users to integrate this product seamlessly into their existing setup or utilize it as part of a new organization strategy. With these attributes combined, this hang and stack storage bin provides practicality and adaptability tailored for efficient business operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Storage Tote, Gray, Plastic, 48 1/2 in L, 23 in W, 13 1/2 in H, 65 gal Volume Capacity (BC-4721)
- COMPONENT HARDWARE Stainless Steel Divider Bar with Galvani (J64-1450)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, 6-1/2 in; 9-1/4 in L, Blue (1010002)
- SHUTER Hang & Stack Storage Bin, 7 in W, 7 in H, 14-4/5 in L, Blue (1010005)
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, 7-2/5 in L, Blue (1010001)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (PB54-3 DARK BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB102YL-10)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Clear (30265SCLAR)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-X Lt Blue)
- Shuter Storage Bins