Shop All Storage Totes & Containers
Shuter
Folding Storage Bin, Black, Plastic, 12 1/8 in W, 9 3/8 in H
Mfr # 1010267
Zoro # G1512152
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 70 lb
- Material Plastic
- Overall Height 9 3/8 in
- Overall Width 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shuter
- MFR # 1010267
- Zoro # G1512152
- UPC # 726420102673
- Country of Origin Taiwan, Province of China
- Category Storage Totes & Containers
Dimensions
Overall Height | 9 3/8 in |
Overall Width | 12 1/8 in |
Details
Color | Black |
Load Capacity | 70 lb |
Material | Plastic |
Item | Folding Storage Bin |
Description
Storage Bin Folding,17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- SHUTER Storage Tote with Snap Lid, White, Plastic, 16 1/8 in W, 11 1/4 in H (1010110)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 8 in H (DG92080GY)
- Shuter Storage Totes & Containers