Shop All Duct Tapes
Shurtech Brands
T-REX, WATERPROOF TAPE, 3in CORE, 2in X 5 FT, BLACK
Mfr # 285988
Zoro # G810794172
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtech Brands
- MFR # 285988
- Zoro # G810794172
- UPC # 75353317143
- Country of Origin United States
- Category Duct Tapes
Description
Strong waterproof tape provides tough waterproof adhesion under wet and dry conditions. Built with R-Flex Technology, T-REX waterproof tape can stretch up to 700% of its original length. It's strong enough to be used for general purpose indoor or outdoor fixes that require a waterproof seal, like repairing a rip in an above-ground pool or temporarily stopping a leak in a water pipe. Apply it underwater and push it into cracks and rough, dirty surfaces. Formulated to withstand extreme temperatures from -70F to 200F, its UV-resistant formulation won't break down under harsh sunlight. Grade: Medium-Duty; Core Size: 3in; Dispenser Included: No; Adhesive Material: Butyl.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-4" X 60YD)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 2 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070529)
- RESCUE TAPE 1 in. W X 5 ft. L Black/White Silicone Self-Sealing Tape (RTRSB36BL)
- SHURTECH BRANDS 188x15YD ORG Duct Tape (1265019)
- SHURTECH BRANDS Colored Duct Tape, 3in Core, 1.88in X 10 Yds, Chrome (280621)
- SHURTECH BRANDS Duck, DUCT TAPE, 3in CORE, 1.88in X 45 YDS, GRAY (B45012)
- SHURTECH BRANDS Duck, MAX DUCT TAPE, 3in CORE, 1.88in X 45 YDS, SILVER (240201)
- SHURTECH BRANDS 188x15YD GRN Duct Tape (1265018)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, RED (1265014)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- Shurtech Brands Duct Tapes