Shurtech Brands 1572047 1.88 in. x 60 Yards Clean Release Painters Tape - Pack of 3
Mfr # 1572047
Zoro # G304012263
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtech Brands
- MFR # 1572047
- Zoro # G304012263
- UPC # 75353081945
- Country of Origin United States
- Category Painter's Tape
Description
Achieve sharp, clean paint lines and cut down your touch-up time on your next project with Duck Clean Release Multiple Surfaces Painter's Tape. Its strong adhesion makes it ideal for hard, durable surfaces like glass, wood and tile for clean lines. Plus, it protects against paint drips so your paint job stays clean and you stay stress-free. No matter what the project, this painter's tape allows contractors and home DIYers alike to achieve sharp, clean paint lines even in direct sunlight. Medium Adhesion. UV-Resistant for safe use on indoor/outdoor projects. 14-Day clean removal. Crepe paper backing to prevent paint bleed.
Features- Clean release painters tape
- Pack of 3
- Color: Blue
- Safety: No Choke Hazard
- Allergens: Contains Latex
- Core Size: 3 in.
- Size: 1.88 in. x 60 Yards
- Weight: 1.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear, 12PK (KR905NASS-12)
- CUSTOM BUILDING PRODUCTS Construction Adhesive, White, 10 fl oz (ARL4000QT)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- SHURTECH BRANDS Shurtech Brands 267183 1.9 in. x 60Yd Pro Grade Painters Tape; Pack of 3 (267183)
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-36NC)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46703)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- SHURTAPE Painters Tape, Natural, 48mm x 55m, PK24 (CP 066)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- DUCK BRAND Painters Tape, 47/50"Wx60'L, 9 RL/PK, Blue PK (DUC242751)
- Shurtech Brands Painter's Tape