Shop All Duct Tapes
Shurtech Brands
Duck® Colored Duct Tape, 1.88"W x 20 yds - 3" Core - Black
Mfr # 1265013
Zoro # G404930436
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtech Brands
- MFR # 1265013
- Zoro # G404930436
- UPC # 75353035054
- Country of Origin United States
- Category Duct Tapes
Description
Duck colored duct tape, 1.88"w x 20 yds - 3" core - black great for decorating and craft applications. Can also be used for color coding, identification and general repairs. Waterproof and tear-resistant with high-performance strength and adhesion. Super thick hot melt adhesive applied to a cotton mesh reinforced waterproof cotton backing for extra strength and cross tear-ability. tape type: duct tape width: 1-7/8" tape length: 15 yards core size: 3" thickness: 9 mil larger quantity quotes available. Please call 1-800-645-1232. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High Temperature Polyimide Masking Discs, 1/8 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/8)
- DEVCON Acrylic Adhesive, 14300 Series, Amber, Bottle, 1:01 Mix Ratio, 24 hr Functional Cure (14300)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- PL Loctite 375 Synthetic Elastomeric Polymer Construction Adhesive 10 oz (1964642)
- SHURTECH BRANDS Colored Duct Tape, 3in Core, 1.88in X 10 Yds, Chrome (280621)
- SHURTECH BRANDS Duck® Colored Duct Tape, 1.88"W x 15 yds - 3" Core - Neon Orange (1265019)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, BLACK (1265013)
- SHURTECH BRANDS 188x15YD GRN Duct Tape (1265018)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON GREEN (1265018)
- SHURTECH BRANDS Duck® Colored Duct Tape, 1.88"W x 20 yds - 3" Core - White (1265015)
- INTERTAPE 1.88" x 20 Yds Red Jobsite General Purpose Duct Tape Colored (6720)
- Shurtech Brands Duct Tapes