Shop All Anti-slip tapes, Treads & Stair Nosings
Shurtech Brands
2"x5 Yards Duck Brand Tread Tape
Mfr # 1027475
Zoro # G7370685
original price:
$18.65
5% off
new price: $17.69
/ea
Sold in multiples of 2 for $35.38
$35.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 15 ft
- Type Slip Resistant; Protection Tape
- Includes (1) Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtech Brands
- MFR # 1027475
- Zoro # G7370685
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 15 ft |
Details
Color | Black |
Type | Slip Resistant; Protection Tape |
Includes | (1) Roll |
Description
2"x5 Yards Duck Brand Tread Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, L (0317RGLDLAR)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Ultra Grip Black-Roll (UGB.0360.R)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 3-3/4" D (NST103736YL0)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- TUFTILE ADA Pad, Colonial Red, 2 ft. x 2 ft. (TT2424-SA-CRD-1)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- Shurtech Brands Anti-slip tapes, Treads & Stair Nosings