Shop All Duct Tapes
This Product is Discontinued
Shurtape
Tape, Duct Type, 48mm Duct Tape W (Discontinued)
Mfr # PC 619 FLY-48mm x 55m-24 rls/cs
Zoro # G1459427
This Product is Discontinued
Key Features
- Tape Color Family Yellow
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene film with a cloth carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # PC 619 FLY-48mm x 55m-24 rls/cs
- Zoro # G1459427
- UPC # 040074023970
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 5.996 |
Length | 5.996IN |
Width | 5.996IN |
Size | 48mm x 55m |
Height | 1.89IN |
Core Size | 3" |
Imperial Tape Length | 60 yd |
Metric Tape Width | 47.6 mm |
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 55 m |
Description
Tape Thickness 9 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series PC 619, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 50 oz/in, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.