Shop All Duct Tapes
Shurtape
Strapping Tape, White, 48mmX55M
Mfr # GS 500
Zoro # G2955747
product price: $8.39
/ea
Sold in multiples of 24 for $201.36
$201.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 48mm
- Duct Tape Length 55m
- Performance Temp. -10 Degrees to 150 Degrees F
- Material Fiberglass reinforced, cast biaxially oriented polypropylene film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # GS 500
- Zoro # G2955747
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48mm |
Duct Tape Length | 55m |
Width | 4.919IN |
Length | 4.919IN |
Core Size | 3" |
Size | 48mm x 55m |
Height | 1.89IN |
Details
Tape Color Family | White |
Performance Temp. | -10 Degrees to 150 Degrees F |
Material | Fiberglass reinforced, cast biaxially oriented polypropylene film |
Tensile Strength | 150 lb./in. |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Synthetic Rubber and Resin Hot Melt |
Color | White |
Duct Tape Grade | Utility |
Standards | FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520 |
Adhesive | Synthetic rubber/resin hot melt adhesive |
Thickness | 5.2 mil |
Adhesion to Stainless Steel | 70 oz/in width |
Temperature Range | -10 F - 150 F |
Elongation | 3.70% |
Tensile (Breaking Strength) | 150 lbs/in width |
Weight | 0.881LB |
Description
Strapping Tape,White,48mmX55M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 50 mL Bottle (54850)
- INTERTAPE Tape, PG505 Nat 36mmX54.8M IP-IP, PK24 (PG505)
- OATEY Clear Primer, 32 oz. (30753)
- DR SHRINK Dr. Shrink DS-712B Preservation Tape, Blue - 2" x 108' (DS-712B)
- SHURTAPE Duct Tape, 55m L, Adhesion 55 oz/in, Silver (SF 682)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLO-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Orange, Industrial (PC 009)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 667)
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- SHURTAPE Gaffers Tape, 50m x 48mm, White, PK24 (P- 628)
- SHURTAPE Duct Tape 120954 2 in x 60 Yard (PC460X200)
- Shurtape Duct Tapes