Shop All Duct Tapes
Shurtape
Strapping Tape, White, 18mmX55M
Mfr # GS 500
Zoro # G2955850
product price: $3.49
/ea
Sold in multiples of 48 for $167.52
$167.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 18mm
- Duct Tape Length 55m
- Performance Temp. -10 Degrees to 150 Degrees F
- Material Fiberglass reinforced, cast biaxially oriented polypropylene film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # GS 500
- Zoro # G2955850
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 18mm |
Duct Tape Length | 55m |
Length | 4.919IN |
Width | 4.919IN |
Size | 18mm x 55m |
Height | 0.709IN |
Core Size | 3" |
Details
Tape Color Family | White |
Performance Temp. | -10 Degrees to 150 Degrees F |
Material | Fiberglass reinforced, cast biaxially oriented polypropylene film |
Tensile Strength | 150 lb./in. |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Synthetic Rubber and Resin Hot Melt |
Color | White |
Duct Tape Grade | Utility |
Thickness | 5.2 mil |
Adhesive | Synthetic rubber/resin hot melt adhesive |
Standards | FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520 |
Tensile (Breaking Strength) | 150 lbs/in width |
Adhesion to Stainless Steel | 70 oz/in width |
Temperature Range | -10 F - 150 F |
Elongation | 3.70% |
Weight | 0.33LB |
Description
Strapping Tape,White,18mmX55M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- HENRY Henry HE612046 Acrylic Sealer; Clear (HE612046)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- SHURTAPE Duct Tape, 48mm x 55m, 6 mil, Silver (PC 006 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Gaffers Tape, 50m x 48mm, Green, PK24 (P- 628)
- SHURTAPE Gaffers Tape, 48mm x 50m, Yellow, PK24 (P- 628)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- SHURTAPE Gaffers Tape, 50m x 48mm, Gray, PK24 (P- 628)
- SCOTCH FOIL TAPE 2""X50YD (3311-50A)
- Shurtape Duct Tapes