Shop All Packing Tapes
Shurtape
Strapping Tape, 1.875 in W Tape, PK48
Mfr # GS 521
Zoro # G0202652
product price: $6.15
/pk 48, $0.13/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 6.3 mil
- Tape Width 1.875 in
- Tape Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shurtape
- MFR # GS 521
- Zoro # G0202652
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.875 in |
Tape Length | 180 ft |
Details
Item | Strapping Tape |
Tape Backing Material | Polypropylene |
Tape Adhesive | Hot Melt Resin |
Tape Thickness | 6.3 mil |
Tape Color | White |
Tape Adhesive Strength | 70 oz/in |
Min. Tape Performance Temp. | -10 Degrees F |
Tape Tensile Strength | 300 lb/in |
Standards | ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520 |
Series | GS |
Max. Tape Performance Temp. | 150 Degrees F |
Tape Elongation | 3.7 % |
Shelf Life | 12 mo |
Tape Strength Rating | Heavy Duty |
Description
Strapping Tape, Series GS, Tape Strength Rating Heavy Duty, Tape WxL 1.875 in x 180 ft, Tape Thickness 6.3 mil, Tape Tensile Strength 300 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Shelf Life 12 mo, Standards ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 70 oz/in, Tape Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- TEKNIKA STRAPPING SYSTEMS 1 1/4" Steel Strapping Tool Set, HD Tensioner/Sealer/Cutter (MUL-420, MUL-430, H-305)
- SAUNDERS 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (207149)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- SHURTAPE Packaging Tape, 914m L, 72mm W, PK4 (AP 180)
- SHURTAPE Carton Tape, Yellow, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- SHURTAPE Carton Sealing Tape, Roll, 1371m L, PK6 (HP 200)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- Shurtape Packing Tapes