Shop All Packing Tapes
Shurtape
Shurtape Technologies 204559 Dp 24 mm x 50 m Clear Tape
Mfr # 204559
Zoro # G704003045
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # 204559
- Zoro # G704003045
- Country of Origin China
- Category Packing Tapes
Description
Dp 24 mm x 50 m Clear Tape
General purpose grade double-coated polyester film tape for mounting plastic parts, rubber profiles, and extruded parts and profiles, as well as for bonding electronic components. Good initial tack, excellent adhesion to a variety of surfaces and conformability to irregular surfaces makes this tape suitable for use in an array of applications, including critical bond applications.
Features- Dp 24 mm x 50 m Clear Tape
- Dimension: 0.1 x 0.1 x 0.1 in.
- Color: Black
- Material: polyethylene film with a polyester/cotton blend cloth carrier
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- TRIMACO Toilet Paint Cover Protection 9 ft. x 12 ft. (83100)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- BROTHER Black Drum Unit 30K YLD (DR820)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 2.2 Mil (207871)
- SHURTAPE Packaging Tape, 100m L, 4-25/64" dia., PK6 (HP 200)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 180)
- SHURTAPE Strapping Tape 101229 0.75 in. x 60 yards (GS490X075)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- Shurtape Packing Tape & Dispensers