Shop All Packing Tapes
Shurtape
Shurtape HP 400 Carton Sealing Tape 2 x 55 Yds 25 Mil Clear
Mfr # 207853
Zoro # G106373203
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shurtape
- MFR # 207853
- Zoro # G106373203
- UPC # 10040074011561
- Country of Origin United States
- Category Packing Tapes
Description
SHURTAPE® HP 400 CARTON SEALING TAPE 2" X 55 YDS. 2.5 MIL CLEAR HIGH PERFORMANCE GRADE HOT MELT PACKAGING TAPE FOR HIGHER SPEED, CRITICAL CLOSURE CARTON SEALING OF LARGE, BULKY OR HEAVY CONTENT CARTONS. FOR USE IN MANUAL OR AUTOMATED INDUSTRIAL SEALING ENVIRONMENTS, PARTICULARLY MODERATE TO SEVERE HANDLING ENVIRONMENTS, HP 400® DELIVERS EXTRA HIGH BONDING STRENGTH AND HOLDING POWER FOR CONSISTENT, SECURE CARTON CLOSURE. FEATURES:
- HIGH PERFORMANCE GRADE, CRITICAL CLOSURE, HEAVY DUTY PACKAGING TAPE EXTRA HIGH BONDING STRENGTH AND HOLDING POWER FOR A LONG-LASTING, SECURE SEAL INSTANT, PERMANENT BOND TO A WIDE RANGE OF SUBSTRATES AND SURFACES SPECIAL RELEASE COATING FOR CONSISTENT, LOW FORCE UNWIND OFF THE ROLL PERFORMS RELIABLY TO THE CORE FOR EFFICIENT TAPE CONSUMPTION APPLICABLE STANDARDS: ASTM D 1974-98 (2003); ASTM D 5486M-12, TYPE III; CID A-A-1684C; FDA INDIRECT CONTACT CFR 21, 175.105; FDA INDIRECT CONTACT CFR 21, 177.1520 (*WHITE NOT COMPLIANT WITH FDA INDIRECT CONTACT STANDARDS)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Metallic Marking Pen (39108PP)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- SHURTAPE Packaging Tape, 48mm W, 100m L, 2 mil Thick, Clear, Standard Duty, 6 Pack (AP 201)
- SHURTAPE HP-800 Heavy-Duty Grade Packaging Tape: 3 in. x 55 yds. 72mm x 50m (116925)
- SHURTAPE Packaging Tape, 50m L x 48mm W, White, PK36 (VF 719)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- Shurtape Packing Tape & Dispensers